Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891749 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 5/38
GISS 891749 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 5/38
VERACRUZ 4 S1P SRC shoe
References
giss:
891749
rubix:
261A4362
manufacturer :
891749
ean:
3660338443770
Technical specifications
EU shoe size
38
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891749 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 5/38
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
38
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU46 UK11
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU36 UK3
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU45 UK11
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU42 UK8
U-POWER RL20036-42 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 42/8
UVEX 65033 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU40 UK6.5 W12
JALAS 1808 GRAN PREMIO ICE TRACK BOOT S3 SRC CI HRO EU38 UK5
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU37 UK4 W11
U-POWER RL20023-46 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 46/11
MASCOT F0074 ELBRUS SAFETY BOOT BLACK/YEL EU45 UK10.5
U-POWER RK10114-46 GAYNOR S3S CI FO SR BLK BOOT SIZE 46/11
UVEX 65023 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU44 UK10 W12
U-POWER UM20013-41 MUSTANG S3 SRC BLK LOWSHOE SIZE 41/7
U-POWER UW20032-47 RESPONSE U S2 SRC WHT MOCASSIN SIZE 47/12
PORTWEST FW22BKR42 STEELITE METATARSAL BOOT S3 HRO M BLACK 42/8