Safety shoe JALAS 2108 VIP SAFETY
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Metal free | No |
Type of soles | Nitrile rubber outsole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 1400 g |
No laces/slip-on | No |
Material | Upper material full-grain leather |
Liner material | Leather |
Usually arrives within 14 working days