U-POWER UM20013-39 MUSTANG S3 SRC BLK LOWSHOE SIZE 39/6


Safety Shoe Mustang S3

References
u-power:UM20013-39
rubix:45025569
ean:8033546020135
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER UM20013-39 MUSTANG S3 SRC BLK LOWSHOE SIZE 39/6


U-power safety shoes Mustang size 48. This low safety shoe has an S3 safety class. Plastic nose, steel sole, PU duo walking sole and ventilating insole.

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialLeather
Type of solesSteel
MaterialLeather
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • In stock: Next day delivery