FW39 - Steelite Ladies Safety Trainer S1P HRO
EU shoe size | 41 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 41 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Metal |
Slip resistance | Yes |
Weight | 84 g |
Type of closure | Lace up |
Material | Split Leather (Upper);EVA/Rubber (Outsole) |
Secondary colour | Pink |
In stock: Next day delivery