References
Jalas:9965-35
Rubix:242A1073
EAN:6408487512582

Product details : JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU35 UK2
This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper is water repellant, perfect for those who work in moist environments. BOA® Fit System makes it easy to put on and take off the shoe.
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Water repellent, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 35 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 134.08 excl. VAT
/ Each
£ 160.90 incl. VAT
- Usually arrives within 14 working days
EU shoe size
35
