References
Base Protection:CA-B0637-CWF-37
Rubix:389A0676
Manufacturer :CA-B0637-CWF 37
EAN:8057741710011

Product details : BASE B0637 SKY S1P ESD SRC SHOES WHITE EU37 UK4.5
Lightweight white ESD sandal, no metal parts, full of BASE patents. Breathable perforated microfiber upper, 4 side openings breathable textile mesh tongue. Unique design with Dry'n Air insoles for air circulation in the shoe. Patented SlimCap composite insole with protective tape to prevent toe abrasion. Textile anti-scratch insole and dual-layer lightweight PU Airtech®+ tpu-skin® sole for very good cushioning, flexibility and superior traction on smooth surfaces. SmellStop antimicrobial lining, removable insoles, padded heel counter. Sizing is 36-47, Comfortable 11 Mondopoint heel.
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
| ESD | yes |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 75.98 excl. VAT
/ Each
£ 91.18 incl. VAT
- Usually arrives within 14 working days
