UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU45 UK10.5 W11


Safety shoe Quatro Pro

References
uvex:8401245
rubix:8090707
ean:4031101473796
brand logo
brand logo
Technical specifications
EU shoe size45
Collar heightHigh
ColourBlack
See all Specifications

Product details : UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU45 UK10.5 W11


Sturdy modern safety shoe with extra wide fit and water-resistant upper for heavy outdoor work, eg in construction. Extremely comfortable, removable, anti-static insole with moisture control system for a superior foot climate and improved comfort. Insole from 3D hydroflex® foam for exceptionally high shock absorption under the heel and forefoot. Extra coarse self-cleaning 4.5 mm profile with excellent grip and support in the arch while climbing

Strengths

• Air-permeable textile lining
• Smooth, dirt-repellent lacing system
• Scuff guard on toe with foam to protect the leather upper
• Steel mid-sole
• Dual-density PUR outsole with built-in heel support and protection
• EN ISO 20345:2011 S3 SRC en S2 /S3 CI SRC

Technical specifications


Attributes
EU shoe size45
Collar heightHigh
ColourBlack
Main materialLeather
ESDNo
Type of solesPUR
No laces/slip-onNo
MaterialLeather
Show UNSPSC/ECL@SS
£ 88.59 excl. VAT
/ Each
£ 106.31 incl. VAT
  • Usually arrives within 14 working days