PORTWEST FW47BKR46 OXFORD SHOE S1P BLACK SIZE 46/11


FW47 - Steelite Executive Oxford Shoe S1P

References
portwest:FW47BKR46
rubix:2589825
ean:5036108181605
brand logo
brand logo
Technical specifications
EU shoe size46
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FW47BKR46 OXFORD SHOE S1P BLACK SIZE 46/11


Premium quality Oxford style executive shoe with a dual density outsole, 200 joule steel toecap and midsole. Protective steel toecap. Steel midsole. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection. Pierce resistant steel midsole.
Standard : EN20345 S1P

Technical specifications


Attributes
EU shoe size46
ColourBlack
Main materialLeather
MaterialFull-Grain Leather
Show UNSPSC/ECL@SS
£ 47.54 excl. VAT
/ Each
£ 57.05 incl. VAT
  • Usually arrives within 14 working days