ROCKFALL RF200 OTUS WIDE FIT WPR ESD BOA SAFETY BOOT UK10.5 EU45
Safety shoes Otus - RF200
See technical informationReferences
Rock Fall:RF200/10.5
Rubix:427A7889
Manufacturer :RF200/10.5



Product details : ROCKFALL RF200 OTUS WIDE FIT WPR ESD BOA SAFETY BOOT UK10.5 EU45
Uncompromising Comfort. Ultra Wide 6E Width Fitting. The RF200 Otus Safety Boot delivers exceptional protection without sacrificing comfort. Developed through extensive collaboration with industry experts, it features a refined anatomical design to provide a superior fit for people who need an extra wide fit with limited seams for reduced friction.
Its fibreglass toecap shields your toes from a minimum of 200 joules of impact, offering peace of mind on any worksite, while the Activ-Tex® waterproof membrane keeps your feet cool and dry in the most treacherous conditions constructed together with a unique cooling collar lining to help strip away excess heat and sweat from the ankle area, significantly reducing the amount of friction.
The exclusively crafted para-aramid anti-perforation protective midsole developed by Activ-Step® Footwear Components, adds an extra layer of defence against sharp objects you might encounter throughout your workday. For this style, we have incorporated The BOA® Fit System which delivers a micro-adjustable precision fit, engineered to perform in the toughest conditions, making it easier and quicker to take off, even when wearing gloves.
The aggressive tread pattern provides superior traction on challenging paths, whether you're navigating gravel, mud, or loose soil, whilst a cushioned midsole absorbs impact for all-day comfort, allowing you to tackle your toughest jobs with ease.
We use leather from a tannery audited & certified by the Leather Working Group (LWG). The Leather Working Group helps tanneries improve their environmental and social performance through auditing and certification. Don't let long days slow you down. The Otus Safety Boot combines top-tier protection with exceptional comfort.
Its fibreglass toecap shields your toes from a minimum of 200 joules of impact, offering peace of mind on any worksite, while the Activ-Tex® waterproof membrane keeps your feet cool and dry in the most treacherous conditions constructed together with a unique cooling collar lining to help strip away excess heat and sweat from the ankle area, significantly reducing the amount of friction.
The exclusively crafted para-aramid anti-perforation protective midsole developed by Activ-Step® Footwear Components, adds an extra layer of defence against sharp objects you might encounter throughout your workday. For this style, we have incorporated The BOA® Fit System which delivers a micro-adjustable precision fit, engineered to perform in the toughest conditions, making it easier and quicker to take off, even when wearing gloves.
The aggressive tread pattern provides superior traction on challenging paths, whether you're navigating gravel, mud, or loose soil, whilst a cushioned midsole absorbs impact for all-day comfort, allowing you to tackle your toughest jobs with ease.
We use leather from a tannery audited & certified by the Leather Working Group (LWG). The Leather Working Group helps tanneries improve their environmental and social performance through auditing and certification. Don't let long days slow you down. The Otus Safety Boot combines top-tier protection with exceptional comfort.
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 45 |
| Main material | leather |
| Water proof | yes |
| Metal free | no |
| Type of soles | rubber / eva |
| Metatarsal protection | no |
| Security Category | s7 |
| Slip resistance | yes |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Usually arrives within 14 working days
