V12 E1300.01 DEFIANT IGS BLACK ZIP SIDE HI-LEG BOOT
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | IGS/Composite Mid Sole |
Weight | 949 g |
Material | S3 Leather (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole) |
UK shoe size | 9 |
In stock: Next day delivery