V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK7 EU41


V12 E1300.01 DEFIANT IGS BLACK ZIP SIDE HI-LEG BOOT

References
v12 footwear:E1300.01/07
rubix:80378532
ean:5055327310696
brand logo
brand logo
Technical specifications
ColourBlack
Main materialLeather
See all Specifications

Product details : V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK7 EU41


With input from leading oil and gas companies, we spent two years developing Defiant. The result is a lightweight, flexible design with high levels of comfort and protection. It also includes a specially developed sole to give outstanding slip resistance on scaffold boards, Kennedy grating and other surfaces. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.
Lining : Moisture absorbing

Technical specifications


Attributes
ColourBlack
Main materialLeather
MaterialS3 Leather (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole)
UK shoe size7
Show UNSPSC/ECL@SS
£ 125.61 excl. VAT
/ Each
£ 150.73 incl. VAT
  • In stock: Next day delivery