Safety Shoes
EU shoe size | 41 |
---|---|
Main material | Other |
Water proof | No |
EU shoe size | 41 |
---|---|
Main material | Other |
Water proof | No |
Type of soles | PU Compact Anti-Slip;Anti-Static;Oil Resistant |
Metatarsal protection | Yes |
Security Category | S1P |
Slip resistance | Yes |
Type | Safety Shoes |
Material | Soft Suede Upper with Nylon |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days