U-POWER RL2E214-46 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 46/11


Safety ShoesU-POWER RL2E214-12 SAURON GORE-TEX SHOE BLACK

References
u-power:RL2E214-11
rubix:222A4529
ean:8033546435403
brand logo
brand logo
Technical specifications
ColourBlack
Main materialPolyvinyl chloride (PVC)
Type of solesPU
See all Specifications

Product details : U-POWER RL2E214-46 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 46/11


High and comfortable safety shoe, of the Red Over/Gore-Tex line by U-Power, highly abrasion-resistant PUTEK® PLUS upper and drummed natural nubuck, water-repellent, Gore-Tex lining, BOA® Fit System, aluminum toe cap and PU/NITRILE sole.

Applications

Steel industry;Petroleum;Mines;Assembling - Dried environments;Assembling - Wet environments;Chemistry;Cold

Technical specifications


Attributes
ColourBlack
Main materialPolyvinyl chloride (PVC)
Type of solesPU
Type of closureLace up
MaterialPVC/Nitrile (Sole);Aluminium (Toe)
Show UNSPSC/ECL@SS
£ 166.82 excl. VAT
/ Each
£ 200.18 incl. VAT
  • Usually arrives within 14 working days