CABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM
Salamandre
See technical informationSee documentsReferences
Cablofil®:LT2H10
Rubix:234A7008

Documents
Product details : CABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM
Hanger 10MM Hole Pre-GAlv (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | stirrup hanger |
|---|---|
| Model | lt |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Delivery usually within ( 3 ) days
