WALTHER 110 16A 3P+N+E 415V WALL SOCKET (H)129 MM X (W)74 MM X (D)90 M
Wall Socket
See technical informationSee documentsReferences
Walther-Präzision:110
Rubix:234A8077
Manufacturer :110

Documents
Product details : WALTHER 110 16A 3P+N+E 415V WALL SOCKET (H)129 MM X (W)74 MM X (D)90 M
16A 3P+N+E 415V Wall Socket (H)129 mm x (W)74 mm x (D)90 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Model | 110 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Delivery usually within ( 3 ) days
