WALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75
Wall Socket
See technical informationSee documentsReferences
Walther-Präzision:110306
Rubix:234A8080

Documents
Product details : WALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75
16A 2P+E 240V Wall Socket (H)120 mm x (W)60 mm x (D)75 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Model | 110 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Delivery usually within ( 3 ) days
