Bearing Grease
Composition | Lithium Complex Soap (Thickener Type);Mineral Oil (Base Oil Type) |
---|---|
Packaging | 400 g Cartridge |
Logistic Weight | 450 g |
---|---|
Composition | Lithium Complex Soap (Thickener Type);Mineral Oil (Base Oil Type) |
Packaging | 400 g Cartridge |
Min. temperature | -40 °C |
Max. temperature | 130 °C |
speed factor | 400000 mm/min |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 2 |
In stock: Next day delivery