References
SKF:LDTS 1/5
Rubix:126A7550
EAN:7316573461326



Documents
Product details : SKF DRY FILM LUBE LDTS 1/5
SKF LDTS 1 has been specially developed for automatic lubrication of plastic flat top chain conveyors in the beverage processing industry. The lubricant consists of synthetic oil and is doped with PTFE solid lubricant. After storage a separation of the ingredients could be observed in the container, this is normal. Shaking the product will bring it to a normal status. Automatic lubrication systems must have an stirring mechanism, such as SKF Dry Lubrication System for Conveyors.
Technical specifications
Attributes
| Packaging | 1 can |
|---|---|
| Viscosity at 40°C | 28 mm²/s |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Type | food-grade dry film lubricant (dry-film lubricant) |
| Weight | 4.21 kg |
| Colour | white |
| Composition | mineral oils, hydrocarbons, additives, ptfe |
| Additives | ptfe (solid lubricant) |
Show UNSPSC/ECL@SS
£ 207.41 excl. VAT
/ Each
£ 248.89 incl. VAT
- Delivery usually within ( 3 ) days
