INA OIL SEAL MPG25X32X4


Schaeffler Needle Bearing Seal

References
ina:G25X32X4
rubix:4534752
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter32 mm
Width4 mm
See all Specifications

Product details : INA OIL SEAL MPG25X32X4


These seals are G design with a single lip - NBR rubber reinforced with sheet steel. Schaeffler sealing rings were developed as seals for needle roller bearings and have been available in the market for decades.

Strengths

Due to an active filler material, the sealing rings have particularly good resistance to wear and heat

Applications

Low cross section radial shaft seals are specifically designed to fit needle bearing applications

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter32 mm
Width4 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • In stock: Next day delivery