INA TRACK ROLLER BEARING KR26PP
Schaeffler Stud Type Track Roller
See technical informationSee documentsReferences
INA:KR26-PP
Rubix:101A6943
Documents
Product details : INA TRACK ROLLER BEARING KR26PP
Ina kr26-pp bearing can ensure high quality for more than 80% raw material of ina kr26-pp bearing provided by the steel plant. Explorer series bearing of ina kr26-pp bearing are better than any brand bearings currently in bearing performance, lifetime, design, and the use of performance
Strengths
Higher meet rated
Lower noise
Reducing warranty costs greatly
Increasing running time of the machine
Lower noise
Reducing warranty costs greatly
Increasing running time of the machine
Applications
Industrial drive
Agriculture
Compressors
Motors and generators
Construction
Industrial fan
Agriculture
Compressors
Motors and generators
Construction
Industrial fan
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 86.68 excl. VAT
/ Each
£ 104.02 incl. VAT
- Sold out

