INA TRACK ROLLER BEARING KR22PP


Schaeffler Stud Type Track Rollers

References
ina:KR 22 PP
rubix:101A9051
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter22 mm
See all Specifications

Product details : INA TRACK ROLLER BEARING KR22PP


Ball bearing track rollers are self-retaining, single or double row ball bearings with particularly thick-walled outer rings. In addition to high radial forces, these bearings can also support axial forces in both directions. Ball bearing track rollers are available for various applications with an inner ring, with a stud and with a plastic tyre on the outer ring.

Applications

Packaging machines
Transport systems
Roll-up doors
Roller tensioners

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter22 mm
Design size22 mm
Modelkr..-pp
Basic dynamic load, radial - Cr4550 N
Basic static load, radial - C0r5300 N
Show UNSPSC/ECL@SS
£ 80.81 excl. VAT
/ Each
£ 96.97 incl. VAT
  • Sold out