SCHNEIDER MCB 32AMP 3 POLE A9F54332
Schneider Mini Circuit Breaker
See technical informationSee documentsReferences
Schneider Electric:A9F54332
Rubix:80377177
Documents
Product details : SCHNEIDER MCB 32AMP 3 POLE A9F54332
iC60H series multi-standard circuit breakers combine circuit protection against short circuit currents and circuit protection against overload currents it also protects people against indirect contact with TN and IT neutral systems. Fully compliant with standards IEC/EN 60898 and IEC/EN 60947-2. ACTi 9 is fully tested, approved and certified by national and international third parties. It guarantees that your installation is safe and compliant with all relevant safety standards which demonstrates to your customers that you use industry-approved materials and best practices. These MCBs are normally used for high inductive loads where switching surges are high. Providing essential protection in industrial and commercial buildings, these miniature circuit breakers work especially well in polluted environments and networks.
VisiSafe guarantees the downstream circuit is always safe regardless of overvoltage conditions, even in the most demanding environments; the green strip indicates the safe position of contacts.
VisiTrip red window on the front face indicates fault tripping allowing fast diagnosis, resolution and reclosing loads for easier building management and reduced downtime
VisiSafe guarantees the downstream circuit is always safe regardless of overvoltage conditions, even in the most demanding environments; the green strip indicates the safe position of contacts.
VisiTrip red window on the front face indicates fault tripping allowing fast diagnosis, resolution and reclosing loads for easier building management and reduced downtime
Strengths
Downstream circuit is always safe
Class-2 insulation: ensures continuous protection for both operators and unqualified persons.
Insulated terminals (IP20)
Highly durable with robust connections that provide twice the standard tightening torque
Provide greater continuity of service thanks to VisiTrip
Double clip for dismounting with comb busbar in place
Class-2 insulation: ensures continuous protection for both operators and unqualified persons.
Insulated terminals (IP20)
Highly durable with robust connections that provide twice the standard tightening torque
Provide greater continuity of service thanks to VisiTrip
Double clip for dismounting with comb busbar in place
Applications
Protection of circuits and general applications
Technical specifications
Attributes
| Voltage | 440 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 101.70 excl. VAT
/ Each
£ 122.04 incl. VAT
- Usually arrives within 14 working days
