• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM

MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM

Pole

See technical informationSee documents

References

MCG Industrial:32A1PB6
Rubix:234A6152
brand logo
brand logo

Documents

Product details : MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM


32A 1 Pole 6KA Type B Mcb (H)82.5 mm x (W)18 mm x (D)66 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MOELLER PKZM0-2.5 MANUAL MOTOR STARTER 1.-2.5ASCHNEIDER 10A CONTACT A9F54310PROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MMPROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MMPROTEUS 31050/2 50 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6LAWSON FUSES NIT32 32A HRC FUSE (L)56 MM X (DIA)12.7 MMMCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MMBUSSMANN 160 AMP FUSE TC100M160AMCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65PROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XFAZ-B20/1 MCB 20A B-TYPE SP 15KASCHNEIDER ELECTRIC EZ9L33620 SURGE ARREST T2 1P-N 20KA (H)90 MM X (W)3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap