SCHNEIDER ELECTRIC SEE106C03 IKQE RCBO 1PPNS 6A C 30MA A-TYPE
Acti 9
See technical informationSee documentsReferences
Schneider Electric:SEE106C03
Rubix:234A5825
Documents
Product details : SCHNEIDER ELECTRIC SEE106C03 IKQE RCBO 1PPNS 6A C 30MA A-TYPE
IKQE RCBO 1PPns 6A C 30mA A-TYpe
Technical specifications
Attributes
| Voltage | 150-230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 145.75 excl. VAT
/ Each
£ 174.90 incl. VAT
- Delivery usually within ( 2 ) days
