Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
Proteus MCB
References
proteus switchgear:
31032/2
rubix:
234A8446
Technical specifications
Voltage
230/400
V
Amperage
32
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
32 Amp Triple Pole Mcb B Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
32
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.36
excl. VAT
/
Each
£
74.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER A9D56810ACTI910A1P NEUTRALMOD B CURVE 10KA30MA TYPEA RCBO
PROTEUS BX12S125/CD 12 WAY 125A T/POLE ISOLATOR INCOMER BX B (H)600 MM
LAWSON FUSES LFN10G20 500V 20A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
LAWSON FUSES MD32 32A HRC FUSE (L)29 MM X (DIA)12.7 MM
NIGLON FWC30 5/15/30A FUSE WIRE CARD
SIEMENS DIAZED FUSE LINK 5SB261
BG ELECTRICAL CUMB32 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
LGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIRE
BUSSMANN 2A FUSE 2A GLASS 20MM BK1/S500-2A
SCHNEIDER ELECTRIC SEE140C03 IKQE RCBO 1PPNS 40A C 30MA A-TYPE
PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB
PROTEUS 1016/3 16 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
SIEMENS NH-SIZE 00 FUSELINK 3NA3822
SCHNEIDER OVERLOAD RELAY 7-10A LRD14