References
Bussmann:BUSSMANN-NSD16
Rubix:45027665
Documents
Product details : BUSSMANN NSD16 16A HRC FUSE F1
Eaton Bussmann Series bolted tag fuse is essentially a fuse that is fitted with brackets, these brackets allow the fuse to be bolted onto a fuse holder. Predominantly, this type of fuse is used within installations as a "weak link". They are designed to break when a fault occurs, such as an overcurrent or short circuit - they are a safety and damage measure. Cooper Bussman's fuses are commonly found within a multitude of industrial applications, electrical equipment and wiring systems. The low-temperature rise enables the fuse to be suitable for high-density mounting applications Fuse links, specifically designed for the protection of applications Conforms to industry standards Low voltage fuse Suitable for three-phase applications Suitable for type 2 co-ordinated applications as defined in IEC 947-4 Low power loss, typically 20% lower than the requirements of BS88.
Strengths
Good peak let-through current limitation
1:1:6 Selective coordination ratio between “minor” and “major” fuse
Power loss values well within the limits of IEC 60269
1:1:6 Selective coordination ratio between “minor” and “major” fuse
Power loss values well within the limits of IEC 60269
Applications
Suitable high-density mounting applications
Technical specifications
Attributes
| Voltage | 550 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days

