3M DOUBLE COATED TAPE GPT-020F TRANSPARENT 50 MM X 50 M 0.2 MM


3M™ Double Coated Tape GPT-020F

References
3m:GPT020F50
rubix:395A4786
manufacturer :7100224385
ean:05900422114284
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
See all Specifications

Product details : 3M DOUBLE COATED TAPE GPT-020F TRANSPARENT 50 MM X 50 M 0.2 MM


It offers high initial tack and humidity resistance, providing easy handling and converting due to the filmic liner delivery. Providing high temperature resistance 190˚C short term and 90 ˚C long term.
Designed for Versatility: 3M™ Double coated tape GPT-020F is a transparent, 200 micron thick, modified solventless acrylic adhesive with a white printed PP filmic liner. 3M GPT-020F combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates both to high and some low surafce energy substrates.

Strengths

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.;High initial tack and humidity resistance;Easy handling and converting due to filmic liner delivery;High temperature resistance, providing full bonding performance: up to +190 ˚C short term, up to +90 ˚C long term;200 micron thick

Applications

Bond panel to frame

Technical specifications


Attributes
Width50 mm
Length50 m
MaterialHigh Tack Acrylic
Thickness0.2 mm
ColourColourless
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • Usually arrives within 14 working days