Scotch-Brite™ Clean and Finish Flap Brush
Outer diameter | 63.5 mm |
---|---|
Grain | Fine |
Packaged dimensions (D x W x H) | 94x146x211 mm |
---|---|
Package weight | 558 g |
Outer diameter | 63.5 mm |
Grain | Fine |
Colour | Grey |
Use | Cleaning;Deburring;Denibbing;Finishing |
Specification | Brushes are Also Great for Defuzzing Wood Prior to Varnishing;Primer Scuffing Before Final Coat |
32 mm |
Usually arrives within 14 working days