MECALINE 859665 BOLTS FOR MINI BANJO 5 PROFILE B
SCREW FOR BANJO BODY
See technical informationSee documentsReferences
Mecaline:859665
Rubix:216A2216
EAN:3660338146558

Documents
Product details : MECALINE 859665 BOLTS FOR MINI BANJO 5 PROFILE B
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | 5 |
| Connection 2 | 5 |
| Material | nickel-plated brass |
| Connecting diameter | m5 '' |
| Metric exterior tube diameter | 5 mm |
| Threading | m5 |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- Usually arrives within 14 working days
