References
SMC:KFG2H0604-00
Rubix:123A5218
Manufacturer :00743480




Documents
Product details : SMC KFG2H0604-00 INSERT FITTING
Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC). With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin. Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
•Straight Union.
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.
Applicable Tube O.D. x I.D.: 0604 (Ø6 x Ø4)
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.
Applicable Tube O.D. x I.D.: 0604 (Ø6 x Ø4)
Strengths
Stainless steel 316 inch size insert fitting
Connection thread: NPT
Fluid temperature: -65 to 260C (swivel elbow -5 to 150C)
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free
Connection thread: NPT
Fluid temperature: -65 to 260C (swivel elbow -5 to 150C)
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | 6x4 mm |
| Connection 2 | 4 |
| Material | stainless steel 316 |
| Metric exterior tube diameter | 6 mm |
| Threading | r, rc |
| Max. temperature | 260 °C |
| Min. temperature | -65 °C |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Delivery usually within ( 4 ) days