Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859674 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/8
MECALINE 859674 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/8
SCREW FOR THREE BANJO BODIES
References
mecaline:
859674
rubix:
216A2205
ean:
3660338146626
Product details
Technical specifications
Product details : MECALINE 859674 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/8
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connecting diameter
1/8
''
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC KQ2L TEE THREADED 3/8ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2H10-01NS NICKEL PLATED BRASS FITTING R RC 1/8 MALE THREAD I 10
SMC KQ2S10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KQ2V06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
FESTO 186100 PUSH-IN FITTING QS-G3/8-8
MECALINE 842875 STRAIGHT FITTING 10-G3/8IN
MECALINE 884305 SS SWIVEL MALE TEE OD 10G3/8
SMC KQ2H06-U01A ONE-TOUCH FITTING
LEGRIS LF 3000 FITTING 3109 12 17
MECALINE 884304 STAINLESS STEEL SWIV MALE TEE 10-G1/4IN
MECALINE MALE 90 ELBOW 4-G1/4IN 853227
MECALINE 883930 PUSH IN SINGLE BANJO-6MM-G1/8IN
MECALINE MALE STRAIGHT 6-R1/4IN 853028
MECALINE PUSH IN MALE STUD-10MM-G3/8IN 883853
SMC KQ2H03-35AS