MECALINE 859671 BOLTS FOR DOUBLE BANJOS 1/2
SCREW FOR TWO BANJO BODIES
See technical informationSee documentsReferences
Mecaline:859671
Rubix:216A2198
EAN:3660338146602

Documents
Product details : MECALINE 859671 BOLTS FOR DOUBLE BANJOS 1/2
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 1/2 |
| Connection 2 | 1/2 |
| Material | nickel-plated brass |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g1/2 (bspp / parallel bsp thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Usually arrives within 14 working days
