TELE NSYTRV42PE 2 POSITION TERMINAL BLOCK (L)47.7 MM X (H)47.5 MM X (W
Screw Terminal Block
See technical informationSee documentsReferences
CEF:NSYTRV42PE
Rubix:234A8231

Documents
Product details : TELE NSYTRV42PE 2 POSITION TERMINAL BLOCK (L)47.7 MM X (H)47.5 MM X (W
2 Position Terminal Block (L)47.7 mm x (H)47.5 mm x (W)6.2 mm
Technical specifications
Attributes
| Type | screw terminal block |
|---|---|
| Model | nsytr |
| Material | metal/plastic |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Delivery usually within ( 3 ) days
