References
Bahco:59S/H3/8
Rubix:401A7921
EAN:7314150204212

Product details : BAHCO 59S/H3/8 5XBITS HEX3/8 25MM 1/4 STAND
For hexagonal head screws, in inches
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bit for Hex Head Screws 25 mm
Applications
For All Screw Applications in Trade and Industry
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 59s/h3/8 |
| Size | 3/8 in |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 14 ) days
