FACOM ATCL.2A2PB PROTWIST 3 IN 1 RATCHET BLADE HANDLE SET WITH 28 BITS

Screwdriver

See technical informationSee documents
References
Facom:ATCL.2A2PB
Rubix:270A2381
EAN:3662424105388
brand logo
Technical specifications
Number of elements29
Imprintmultiple imprint
Documents

Product details : FACOM ATCL.2A2PB PROTWIST 3 IN 1 RATCHET BLADE HANDLE SET WITH 28 BITS


Strengths

•SPEED: Ratcheting feature for faster task completion
POWER: T-handle feature to remove difficult screws
COMPACT: Stubby screwdriver for tight area
Bi-material ergonomic handle for comfortable and reliable screwing
High quality 45-teeth ratchet = fast screwing, accuracy, strength and longevity
3-position action: screwing, unscrewing and locking
Very low blade return torque

Technical specifications


Attributes
Number of elements29
Imprintmultiple imprint
Show UNSPSC/ECL@SS
£ 103.90 excl. VAT
/ Each
£ 124.68 incl. VAT
  • Delivery usually within ( 14 ) days