GEDORE 6PC SCREWDRIVER SET 2150-2160PH-06


3-C Screwdriver set 6-pcs 2150-2160 PH-06

References
gedore:2150-2160 PH-06
rubix:122A3179
manufacturer :1482319
ean:4010886812372
brand logo
brand logo
Technical specifications
Number of elements6
ImprintPhillips
See all Specifications

Product details : GEDORE 6PC SCREWDRIVER SET 2150-2160PH-06


3C screwdriver set 6 pcs IS 4-8 PH 1-2 Practical set composition in environmentally-friendly cardboard box For slotted and cross-head screws PH 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight660 g
Number of elements6
ImprintPhillips
Show UNSPSC/ECL@SS
£ 67.65 excl. VAT
/ Each
£ 81.18 incl. VAT
  • Usually arrives within 14 working days