References
Roebuck:733700
Rubix:209A8208
EAN:3660338017926
Documents
Product details : ROEBUCK SCRIBER DIAMETER 4MM 733700
Right and elbow-tipped tungsten carbide. Standard : NFE 71-211
Technical specifications
Attributes
| Length | 185 mm |
|---|---|
| Diameter | 4 mm |
| Material | tungsten carbide |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- In stock: Next day delivery

