Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
GEDORE SCRIBER 6559530 745
GEDORE SCRIBER 6559530 745
Scriber 745
References
gedore:
745
rubix:
80130354
manufacturer :
6559530
ean:
4010886655955
Technical specifications
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE SCRIBER 6559530 745
Scriber 250 mm Made from special steel
Technical specifications
Attributes
Logistic Weight
58
g
Length
250
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
GEDORE 208-150 CARBIDE SCRIBER
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
ROEBUCK SCRIBER DIAMETER 4MM 733700
GEDORE 746 CARBIDE SCRIBER
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
BRITOOL EXPERT STEEL SCRIBER 190MM
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
BAHCO SHARP-INS SHARPENER FOR INSULATION SAW
GEDORE RED R22041004 WINGMAN TOOL TROLLEY 129 PIECE ASSORTMENT
GPC TMH60Z 600MM TRAFFIC MIRROR