Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Magnetic pin
STAHLWILLE 77260027 MAGNETIC LIFTER/RETRIVER
STAHLWILLE 77260027 MAGNETIC LIFTER/RETRIVER
Magnetic Lifter
References
stahlwille:
77260027
rubix:
80341970
ean:
4018754104376
Technical specifications
Maximum permissible load
270
g
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 77260027 MAGNETIC LIFTER/RETRIVER
12600-Magnet seekers, loss of lifting power when heated above 80 C.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
19
x
260
mm
Logistic Weight
25
g
Maximum permissible load
270
g
Length
500
mm
Diameter
5
mm
Type
Magnetic Lifter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
77260025 MAGNETIC LIFTER/RETRIVER
FACOM RETREIVER 826.2
BAHCO 2535F1 MAGNETIC PICK UP1 KGR
FACOM MAGNE.RETRIEV 827B
FACOM 827B.M FLEXIBLE MAGNETIC
ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
FACOM 827.1 MAGNETIC RETRIEVER
ROEBUCK MAGNETIC RETRIEVAL PEN 010648EU
ROEBUCK FLEXIBLE MAGNETIC PICK-UP TOOL 827988
STAHLWILLE 77260200 MAGNETIC LIFTER 3000G 12600.3000.G
ROEBUCK MAGNETIC PICK UP PLUS MIRROR 1248901EU
FACOM 828 (F)MAG.RETRIEVER
ECLIPSE MAGNETICS TELE PICK UP MAGNET EM967-R
ECLIPSE MAGNETICS SWARF WAND MW400
FACOM FLEXIBLE MECHANICAL RETRIVER