EXPERT STEEL SCRIBER 190MM

STEEL SCRIBERS

See technical informationSee documents

References

Expert:E003601
Rubix:2014501
EAN:3258950036014
brand logo

Technical specifications

Length210 mm
Diameter4 mm
Materialsteel

Documents

Product details : EXPERT STEEL SCRIBER 190MM


Tip diameter: 0.4 mm. - Body diameter: 8 mm.

Technical specifications


Attributes
Length210 mm
Diameter4 mm
Materialsteel
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
  • In stock: Next day delivery