ROEBUCK 59-685-010 INSPECTION MIRROR 32MM DIAMETER


Inspection mirror 32mm diameter

References
unbranded:59-685-010
rubix:2017409
manufacturer :2017409
brand logo
brand logo

Product details : ROEBUCK 59-685-010 INSPECTION MIRROR 32MM DIAMETER


This telescopic mirror has a fully chromed telescopic shaft and articulated mirror mount, the mirror can be set in any position for best viewing.
The mirror comes complete with a pocket clip.
Specifications:
- Mirror diameter 32mm Fully extended length:
500mm Fully folded length:
120mm Handle:
Chrome plated 7.
5mm diameter x 105mm long

Technical specifications


Attributes
No attributes to display for this product
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • In stock: Next day delivery