Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
12321 - Scribing iron
References
stahlwille:
77100000
rubix:
80153354
ean:
4018754048618
Technical specifications
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
12321 - Scribing iron: with knurled centre-section. 1 straight and 1 offset blade; blades gunmetal finished.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
27
x
247
mm
Logistic Weight
31
g
Length
250
mm
Material
blades gunmetal finished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.92
excl. VAT
/
Each
£
7.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
BRITOOL EXPERT STEEL SCRIBER 190MM
GEDORE 208-150 CARBIDE SCRIBER
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
GEDORE SCRIBER 6559530 745
GEDORE 746 CARBIDE SCRIBER
ROEBUCK SCRIBER DIAMETER 4MM 733700
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
ECLIPSE MAGNETICS TELE PICK UP MAGNET EM967-R
ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
GEDORE RED R21560002 TOOL TROLLEY WITH 166 PIECE ASSORTMENT
GEDORE 3301694 TOOL TROLLEY