References
Kärcher:02272080
Rubix:169A9216
Manufacturer :02272080
EAN:4054278173979




Product details : KARCHER JET PIPE 840MM 4.112-006.0
Lances available in a range of lengths, in stainless steel with large threaded manual connection. The ergonomic handle ensures optimum handling and insulation.
Swivels 360° under pressure.
Max. working pressure (bar) 300
Length (mm) 840
Max. temperature (Max. water temperature (°C)) 155
Technical specifications
Attributes
| Length | 840 mm |
|---|---|
| Type | pivoting |
Show UNSPSC/ECL@SS
£ 98.76 excl. VAT
/ Each
£ 118.51 incl. VAT
- Usually arrives within 14 working days
