References
SNR:SC517TA
Rubix:205A7735
EAN:3413520646486

Product details : SNR SC517TA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 106 mm; SHAFT DIAMETER: 75 mm;
Technical specifications
Attributes
| Type | taconite seal |
|---|---|
| Inner diameter | 75 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ta |
Show UNSPSC/ECL@SS
£ 98.83 excl. VAT
/ Each
£ 118.60 incl. VAT
- Delivery usually within ( 3 ) days
