SNR SC210DS PLUMMER BLOCK ACCESSORIES
Accessories for 2-part bearings
See technical informationSee documentsReferences
SNR:SC210DS
Rubix:205A7566
EAN:3413520644093

Documents
Product details : SNR SC210DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 23.5 mm |
| Series | sc200ds |
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
- Delivery usually within ( 3 ) days
