References
NSK:G617-KIT+J
Rubix:216A4979
EAN:00029176803122

Product details : NSK G617-KIT+J SEAL KIT
Type G double-lip seal designed for a maximum speed of 5 m/s, suitable for axial displacement (sold in kits of 4 half-lips).
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 147.5 mm |
| Width | 16 mm |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
| Series | g617 |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Usually arrives within 14 working days
