References
FAG:ETS507-305
Rubix:274A7446
Manufacturer :0974123170000
EAN:4064327699916

Product details : FAG ETS507-305 LABYRINTH SEALING RING
FAG sealing rings are high-quality technical components primarily intended to protect bearings and shafts in industrial machinery and automotive applications. They provide sealing, protecting against contaminants (dust, water) and grease leakage, which increases the durability and reliability of bearings.
Technical specifications
Attributes
| Type | seal, for plummer block housing |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 52.7 mm |
| Width | 17.5 mm |
| Series | ets |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Usually arrives within 14 working days
