SKF HOUSING FELT SEAL FS 1120
SKF felt strips for bearing housings series FS
See technical informationSee documentsReferences
SKF:FS 1120
Rubix:103A1467
Manufacturer :6263
EAN:7316571117256

Documents
Product details : SKF HOUSING FELT SEAL FS 1120
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 0,8 g |
|---|---|
| Type | housing seal |
| Width | 14.5 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 35.04 excl. VAT
/ Each
£ 42.05 incl. VAT
- Usually arrives within 14 working days
