References
SNR:SC.228.DS
Rubix:205A7624
EAN:3413520644802

Documents
Product details : SNR SC228DS PLUMMER BLOCK ACCESSORIES
Double-lip seal kit for SNC/SNL housings (2-piece) SNR
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 154 mm |
| Outer diameter | 187.5 mm |
| Width | 18.5 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc200ds |
| Material | nbr (nitrile rubber) |
Show UNSPSC/ECL@SS
£ 21.03 excl. VAT
/ Each
£ 25.24 incl. VAT
- Usually arrives within 14 working days
