Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF END CAP ECW208:SKF
SKF END CAP ECW208:SKF
Bearing Unit Accessory
References
skf:
ECW 208
rubix:
102A1050
manufacturer :
438452
ean:
07316574850945
Technical specifications
Type
End Cover
See all Specifications
Product details
Technical specifications
Product details : SKF END CAP ECW208:SKF
In addition to bearings, SKF offers a wide range of adapter sleeves, withdrawal sleeves, shaft nuts and other rolling bearing accessories.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
Logistic Weight
26
g
Type
End Cover
Inner diameter
70.6
mm
Outer diameter
84
mm
Width
36
mm
Series
ECW
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.46
excl. VAT
/
Each
£
4.15
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH232 SEALING RING
COOPER BPTL2 BLANKING PLATE
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
INA G28X35X4-C RADIAL ROTARY SHAFT SEAL
FAG NDK56 BEARING HOUSINGCOVER 823272620000
FAG EDH522-622 SEALING RING
SNR SC609DS PLUMMER BLOCK ACCESSORIES
FAG EDH519 SEALING RING
FAG DH228 HOUSING LIP SEAL
INA G17X23X3-C RADIAL ROTARY SHAFT SEAL
COOPER ATL90M TRIPLE LABYRINTH SEAL
SKF SHAFT END COVER ECY 213
INA G10X14X3-C NEEDLE BEARING SEAL
INA SD16X24X3-A ROTARY SHAFT SEAL
SKF SEALING WASHER Z 007 F